Shop All Platform Trucks
Zoro Select
Platform Truck, 1400lb, 36in x 18in, 39in H
Mfr # EPTLU18365PU95
Zoro # G4306255
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 36 3/8 in
- Overall Length 39 5/8 in
- Overall Width 18 3/8 in
- Color Gray
- Load Capacity 1,400 lb
Product Information
- Brand Zoro Select
- MFR # EPTLU18365PU95
- Zoro # G4306255
- UPC # 714334034906
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 36 3/8 in |
Overall Length | 39 5/8 in |
Overall Width | 18 3/8 in |
Deck LxWxH | 36 in x 18 in x 9-1/4 in |
Deck Height | 9 1/4 in |
Caster Wheel Dia. | 5 in |
Deck Width | 18 in |
Deck Length | 36 in |
Caster Wheel Width | 1-1/4 in |
Overall LxWxH | 39-5/8 in x 18-3/8 in x 36-3/8 in |
Caster Width | 1-1/4 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,400 lb, Overall Height 36 3/8 in, Overall Length 39 5/8 in, Overall Width 18 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/4 in, Deck Length 36 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA CARGO 1" X 12’ CONTRACTOR GRADE S-HOOK UTILITY RATCHET TIE-DOWN (10936-12)
- SIMPSON STRONG-TIE 2x4 MED L Angle (ML24Z)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- PEERLESS CHAIN 4 LB SLEDGE HAMMER W/HANDLE, 4200410 (4200410)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE84)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- ZORO SELECT Platform Truck, 5000lb, 24in x 48in, 43in H (PT24488/12PH95)
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPT2H24368PU95)
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 39in H (EPTLU36485PU95)
- ZORO SELECT Rod Truck, 3000 lb., 3 Shelf, 48 in. L (OPT-4824-3-6PH-95)
- VESTIL Aluminum Treadplate Platform Truck Single Handle 30 x 60 (ATP-C-3060)
- Zoro Select Platform Trucks