Shop All Platform Trucks
Zoro Select
Platform Truck, 1200lb, 60in x 24in
Mfr # EPT24605PU95
Zoro # G4306550
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 7/8 in
- Overall Width 24 3/8 in
- Color Gray
- Load Capacity 1,400 lb
- Handle Type Removable Raised
Product Information
- Brand Zoro Select
- MFR # EPT24605PU95
- Zoro # G4306550
- UPC # 714334033183
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 34 7/8 in |
Overall Length | 63 5/8 in |
Overall Width | 24 3/8 in |
Deck LxWxH | 60 in x 24 in x 7-3/4 in |
Deck Height | 7 3/4 in |
Caster Wheel Width | 1-1/4 in |
Deck Length | 60 in |
Deck Width | 24 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 63-5/8 in x 24-3/8 in x 34-7/8 in |
Caster Width | 1-1/4 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 63 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 3/4 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y489)
- ZORO SELECT Floor Lock, Heavy Duty, For Casters (TLCH)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow (416SOC/ANTI/YEL)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- ZORO SELECT Standard Platform Truck, 4000 lb., 48 In L (3BE81)
- ZORO SELECT Platform Truck, 3600lb, 73in x 36in, 38in H (EPT6W36726PU95)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 43in H (WHPT30605PU95)
- ZORO SELECT Platform Truck, 1200lb, 72in x 30in (EPT30728PN95)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 500 lb. (FG440100BLA)
- Zoro Select Platform Trucks