Shop All Platform Trucks
Zoro Select
Platform Truck, 1200lb, 36in x 24in
Mfr # EPTP24365PU95
Zoro # G4306045
original price:
$266.89
4% off
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 7/8 in
- Overall Width 24 3/8 in
- Color Gray
- Load Capacity 1,400 lb
- Handle Type Removable Raised
Product Information
- Brand Zoro Select
- MFR # EPTP24365PU95
- Zoro # G4306045
- UPC # 714334036061
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 34 7/8 in |
Overall Length | 39 5/8 in |
Overall Width | 24 3/8 in |
Deck LxWxH | 36 in x 24 in x 7-3/4 in |
Deck Height | 7 3/4 in |
Caster Wheel Width | 1-1/4 in |
Deck Width | 24 in |
Deck Length | 36 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 39-5/8 in x 24-3/8 in x 34-7/8 in |
Caster Width | 1-1/4 in |
Description
Flow-Through Steel-Deck Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 39 5/8 in, Overall Width 24 3/8 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 3/4 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Safety Shoe Bracket (PR071204)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK117G145)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Gray Core (XA0420112)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6702)
- ZORO SELECT Standard Platform Truck, 2000 lb. (13X504)
- ZORO SELECT Platform Truck, 1200lb, 60in x 24in (EPT24605PU95)
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 39in H (EPTLU36485PU95)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X508)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X485)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- LITTLE GIANT Platform Truck, 60x36, With Floor Lock (NBB-3660-8MRFL)
- Zoro Select Platform & Panel Trucks