Shop All Platform Trucks
Zoro Select
Platform Truck, 1200 lb., SS, 60 in x 30 in
Mfr # XP360S500
Zoro # G9902602
product price: $849.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 65 in
- Overall Width 31 in
- Color Silver
- Load Capacity 1,200 lb
Product Information
- Brand Zoro Select
- MFR # XP360S500
- Zoro # G9902602
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 65 in |
Overall Width | 31 in |
Deck LxWxH | 60 in x 30 in x 9 in |
Deck Length | 60 in |
Deck Width | 30 in |
Caster Wheel Width | 1-1/4 in |
Caster Wheel Dia. | 5 in |
Deck Height | 9 in |
Overall LxWxH | 65 in x 31 in x 39 in |
Handle Height | 39 in |
Caster Width | 1-1/4 in |
Description
Stainless-Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 65 in, Overall Width 31 in, Deck Construction Solid, Deck Material Stainless Steel, Deck Finish/Coating Polished, Deck Gauge 16 ga, Deck Height 9 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Stainless Steel, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU79)
- CRAMER Step Stool, 350 lb Cap, 14.25"x16"x16", Red (CRA100143)
- TIMBER TUFF Choker Chain (TMW-47)
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 38in H (EPT6W24486PU95)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 42in H (EPTLU24488PN95)
- ZORO SELECT Standard Platform Truck, 1600 lb., 48 In L (3BE78)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE84)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in, 42in H (EPTLU24368PN95)
- VESTIL Platform Truck - Double Decker (VHPT/D-3672)
- Zoro Select Platform & Panel Trucks