Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Plate Stock, SS, 3/4 in.W, 0.018" Thickness
Mfr # 87159
Zoro # G3708531
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 430
- Thickness 0.018 in
- Width 0.75 in
- Length 1 ft
Product Information
- Brand Zoro Select
- MFR # 87159
- Zoro # G3708531
- UPC # 614121171596
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.0625 in |
Overall Length | 12 in |
Overall Width | 3/4 in |
Details
Material | Stainless Steel |
Alloy Type | 430 |
Thickness | 0.018 in |
Finish | Mill |
Temper | Annealed |
Standards | ASTM A240 |
Type | General Purpose |
Thickness Tolerance | +/-0.002 in |
Item | Plate Stock |
Typical Yield Strength (PSI) | 30,000 psi |
Material Grade | 430 |
Heat Treatment | Annealed |
System of Measurement | Inch |
Shape | Rectangle |
Yield Strength | 30,000 psi |
Mechanical Finish | Mill |
Shape Type | Sheet |
Description
Plate Stock, Stainless Steel, 430, Rectangle, 12 in Overall Length, Length Tolerance +/-0.0625 in, 3/4 in Overall Width, Width Tolerance +/-0.005 in, 0.018 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (14r.25-72)
- ZORO SELECT Oil Hard Flat Stock, O1, 5/16In Wx18In L (O15165168)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 60A (BULK-RS-S60-10)
- M-D M-D Aluminum Sheet, Lincane, 57182, 36"L x 36"W x 1/5" Thick, Silver (57182)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X1.5-12)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.5X2-6)
- ZORO SELECT SS Plate 316, 6in Overall L (6p.25x2-6)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.25X1.25-12)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.375X1-12)
- ZORO SELECT SS Plate 316, 12" Overall L (6p.375x3-12)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.09x4x181)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock