Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Plate Stock, SS, 304/304L, 3/16 x 12 x12 In
Mfr # 4ZDT5
Zoro # G1134235
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304/304L
- Thickness 0.188 in
- Width 12 in
- Length 12 in
Product Information
- Brand Zoro Select
- MFR # 4ZDT5
- Zoro # G1134235
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 in |
Length | 12 in |
Width Tolerance | +0.125/-0.000 in |
Length Tolerance | +0.125/-0.000 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
Plate Stock, Stainless Steel, 304, Sheet, 12 in Overall Length, Length Tolerance +0.125/-0.000 in, 12 in Overall Width, Width Tolerance +0.125/-0.000 in, 0.188 in Thickness, Thickness Tolerance +0.045/-0.01 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 160, Rockwell Hardness B80, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Spring Steel, 0.281" dia, PK3 (512)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.250" Thick (1YYG3)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_12_12)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 1/2 in Thick, Charcoal (5GDK2)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X3-12)
- ZORO SELECT SS Plate 316, 24 in Overall W (316/316L SS0.375x24x361)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X2.5-36)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.25X2-36)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X.5-6)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X1.5-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock