Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Plate Stock, SS, 1/2in.W, 0.025" Thickness
Mfr # 87163
Zoro # G3708525
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 430
- Thickness 0.025 in
- Width 0.5 in
- Length 1 ft
Product Information
- Brand Zoro Select
- MFR # 87163
- Zoro # G3708525
- UPC # 614121171633
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.0625 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Details
Material | Stainless Steel |
Alloy Type | 430 |
Thickness | 0.025 in |
Finish | Mill |
Temper | Annealed |
Standards | ASTM A240 |
Type | General Purpose |
Item | Plate Stock |
Typical Yield Strength (PSI) | 30,000 psi |
Thickness Tolerance | +/-0.002 in |
Shape | Rectangle |
Material Grade | 430 |
Mechanical Finish | Mill |
Yield Strength | 30,000 psi |
System of Measurement | Inch |
Heat Treatment | Annealed |
Shape Type | Sheet |
Description
Plate Stock, Stainless Steel, 430, Rectangle, 12 in Overall Length, Length Tolerance +/-0.0625 in, 1/2 in Overall Width, Width Tolerance +/-0.005 in, 0.025 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 30 in W, 9 3/4 in D, Checker Plate (20188R100-TRD4)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0050" Thickness, Pk20 (42123)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X2X50T)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 X 48.000 X 96.000 [Each] (SHISWH.030X48.000X96.000)
- ZORO SELECT SS Plate 316, 24 in Overall W (316/316L SS0.5x24x242)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.5x2x121)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (17687_12_0)
- ZORO SELECT SS Plate 316, 24" Overall L (316 SS0.03x3x241)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X2-12)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x4x361)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock