Shop All Aluminum Sheets
Zoro Select
Plate Stock, Aluminum, 6 in Over. W
Mfr # 15510_6_6
Zoro # G202646362
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 15510_6_6
- Zoro # G202646362
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 5052, H32, Sheet, 6 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.5 in Thickness, Thickness Tolerance +/-0.023 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0030x1 3/8ID, Grn, Pk10 (44816)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A (BULK-RS-E70MIL-10)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 2 x 12 In (SB-6061-0250-02-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PC-590)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (17922_36_36)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8090_24_36)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8091_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.188X2-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21563_6_12)
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L (8025_12_12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8086_6_12)
- Zoro Select Aluminum Sheets