Shop All Aluminum Sheets
Zoro Select
Plate Stock, Aluminum, 4 in Over. W
Mfr # CP.375X4-72
Zoro # G001840268
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-6 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # CP.375X4-72
- Zoro # G001840268
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-6 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 4 in x 72 in |
Overall Width | 4 in |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 5083, T6511, Sheet, 6 ft Overall Length, Length Tolerance +/-6 in, 4 in Overall Width, Width Tolerance +0.125/-0 in, 0.375 in Thickness, Thickness Tolerance +/- 0.005, Fabrication Cast, Heat Treatment Cast, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Yes, Minimum Temperature Not Rated, Maximum Temperature Not Rated, Appearance Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-PVC-402)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 12ft Length - Black (20-109)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878822)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-8)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1239_24_24)
- ZORO SELECT Aluminum Sheet 3003, 4 ft Overall L (8088_36_48)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 6 Ft (61F1X5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.25X5-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (61sh.032x6-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1.25X1.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F1X1.75 -36)
- Zoro Select Aluminum Sheets