Shop All Aluminum Sheets
Zoro Select
Plate Stock, Aluminum, 3/4 in Over. W
Mfr # CP.375X.75-48
Zoro # G901841655
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mill
- Material Aluminum
- Hardness Scale BHN
- Metal Fabrication Process Cast
- Straightness Tolerance Not Rated
Product Information
- Brand Zoro Select
- MFR # CP.375X.75-48
- Zoro # G901841655
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Overall Length | 4 ft |
Overall Width | 3/4 in |
Description
Flat Bar Stock, Aluminum, 5083, T6511, Sheet, 4 ft Overall Length, Length Tolerance +/-4 in, 3/4 in Overall Width, Width Tolerance +0.125/-0 in, 0.375 in Thickness, Thickness Tolerance +/- 0.005, Fabrication Cast, Heat Treatment Cast, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Yes, Minimum Temperature Not Rated, Maximum Temperature Not Rated, Appearance Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 3 Ft (2EYZ4)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-E60-100)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (3HML5)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 25 Ft (ZUSA-RC-1364)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.188X.75-6)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx24 Wx48 In L (61P.125X24-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.625X1-6)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1243_24_48)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1241_24_48)
- ZORO SELECT Plate Stock, Aluminum, 1 1/2 in Over. W (CP.375X1.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.25X.5 -6)
- Zoro Select Aluminum Sheets