Shop All Aluminum Sheets
Zoro Select
Plate Stock, Aluminum, 2 in Over. W
Mfr # CP.25X2-24
Zoro # G801840529
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # CP.25X2-24
- Zoro # G801840529
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 2 in x 24 in |
Overall Width | 2 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 5083, T6511, Sheet, 24 in Overall Length, Length Tolerance +/-2 in, 2 in Overall Width, Width Tolerance +0.125/-0 in, 0.25 in Thickness, Thickness Tolerance +/- 0.005, Fabrication Cast, Heat Treatment Cast, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Yes, Minimum Temperature Not Rated, Maximum Temperature Not Rated, Appearance Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-911)
- M-D M-D Aluminum Sheet, Lincane, 57182, 36"L x 36"W x 1/5" Thick, Silver (57182)
- K & S PRECISION METALS 2PK 332x12 BRS SQ Tube (8150)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 In, 6 Ft (2EZA5)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F1.25X2.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (24F.5X3 -6)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 1 Ft (61F.25X6-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.625X4-72)
- ZORO SELECT Aluminum Plate 7075, 12 in Overall L (21208_12_12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8087_6_12)
- Zoro Select Aluminum Sheets