Shop All Aluminum Sheets
Zoro Select
Plate Stock, Al, 6061, 3/4 x 12 x 12 In
Mfr # 61P.75X12-12
Zoro # G2785894
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Length 12"
- Alloy Type 6061
- Finish Mill
- Temper T651
Product Information
- Brand Zoro Select
- MFR # 61P.75X12-12
- Zoro # G2785894
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 12" |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Width Tolerance +0.125/-0 in, Thickness 0.75 in, Thickness Tolerance +/-0.031 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 66,000 psi, Tensile Strength 67,500 psi, Brinell Hardness 150, Rockwell Hardness Not Rated, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- STANLEY ENGINEERED FASTENING SHEET METAL INSERTS 6-32 BOX OF50 (HE57836)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1096_72_0)
- ZORO SELECT Gray UHMW Polyethylene Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-UHMW-OF-3)
- ZORO SELECT Plate Stock, Al, 6061, 3/4 x 24 x 24 In (2HGR9)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1244_2_48)
- ZORO SELECT Blank, Aluminum, 6061, 3/4 x 2 x 12 In (SB-6061-0750-02-12)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8086_24_36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7129_6_6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8107_6_12)
- STANLEY Sheet Aluminum Mill 6X24 (N316-307)
- Zoro Select Aluminum Sheets