Shop All Aluminum Sheets
Zoro Select
Plate Stock, Al, 6061, 1/2 x 24 x 24 In
Mfr # 61P.5X24-24
Zoro # G1809902
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Alloy Type 6061
- Finish Mill
- Temper T651
- Length Tolerance +0.125/-0 in
Product Information
- Brand Zoro Select
- MFR # 61P.5X24-24
- Zoro # G1809902
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 24" |
Length | 24" |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.5 in, Thickness Tolerance +/-0.023 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 66,000 psi, Tensile Strength 67,500 psi, Brinell Hardness 150, Rockwell Hardness Not Rated, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64332)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 108 in L, 1/4 in Thick, Black (ZUSA-EVA-32)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- ZORO SELECT Carbon Steel Bar, 12" L, 3 1/4" W (18f.375x3.25-12)
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 12 x 12 In (61P.625X12-12)
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 6 x 6 In (2AVD9)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 6 x 6 In (2AVD8)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.312X1.5-6)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 1 Ft (SB-3003-0125-25-12)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F1X8-24)
- Zoro Select Aluminum Sheets