Shop All Plate Casters
Zoro Select
Plate Caster, Swivel, 2-1/2" Wheel dia.
Mfr # P2S-C025G-P-SB
Zoro # G3317187
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # P2S-C025G-P-SB
- Zoro # G3317187
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-1/4 in |
Wheel Dia. | 2-1/2 in |
Wheel Width | 1-1/8 in |
Caster Plate Size | 2-3/4 in x 3-7/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-1/2 in |
Mounting Height | 3 1/4 in |
Mounting Plate Size | 2 3/4 in x 3 7/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Rounded, Fluorescent Bk/Yl (60-6700-4)
- WESTWARD 12 ft Fiberglass Stepladder, 375 lb Capacity (44YY50)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Polyester, Yellow (EE1802DFX20)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Ball (P12S-PB040B-P2)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21R-UP040D-14-BC)
- ZORO SELECT Swivel Plate Caster, Rubbr, 5 in., 325 lb, C (1UHX2)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., C (L-POW 100KF-12-FI)
- ZORO SELECT Rigid Plate Caster, TPR, 3 in., 200 lb. (P12R-PRP030B-12)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080R-16)
- BLICKLE Swvl Plate Caster, Poly, 2-3/8", 705 lb. (LH-VSTH 62K)
- Zoro Select Plate Casters