Shop All Plate Casters
Zoro Select
Plate Caster, Rigid, Rubber, 5 in., 440 lb.
Mfr # TFK 125 GR2H
Zoro # G3154094
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 440 lb
Product Information
- Brand Zoro Select
- MFR # TFK 125 GR2H
- Zoro # G3154094
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 5/8 in |
Overall Height | 6-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 440 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 5/8 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- PARTNERS BRAND Jute Twine, 3-Ply, 84 lb, Natural, 5000'/Case (TWJ500)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 1500 lb. (P-N-060X020/050K-001)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- ZORO SELECT Plate Caster, Swivel, 198 lb., Light-Duty (426A81)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- ZORO SELECT Plate Caster, Swivel, 2-1/2" Wheel dia. (P2S-C025G-P-SB)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 1230 lb (P21R-UA060R-14-H7-001)
- ZORO SELECT NSF-Listed Plate Caster, 2200 lb. Ld Rating, Roller (P21-RY060R-14-SET)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-SPUR-TLB)
- Zoro Select Plate Casters