Shop All Plate Casters
Zoro Select
Plate Caster, Light-Duty, 5" Wheel Dia.
Mfr # 416P30
Zoro # G5558310
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Product Information
- Brand Zoro Select
- MFR # 416P30
- Zoro # G5558310
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/4" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Caster Plate Size | 2-1/2" x 3-3/4" |
Plate Size | 2-1/2" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 4 in |
Mounting Plate Size | 2 1/2 in x 3 3/4 in |
Mounting Height | 6 1/4 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 280 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 4' - 2-ply (EN2-901-04-T5)
- WERNER 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver/Blue (T372)
- THE BETTER BUNGEE Bungee Cord, Black, 18 in. L, 1-1/2 in. W (BBC18NBK)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14-WB-DL)
- ZORO SELECT Plate Caster, 2100 lb. Load, Yellow Wheel (P29R-UY060K-18)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 410 lb. (1NWJ5)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in., 300 lb. (4W925)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-C060R-16)
- ZORO SELECT Plate Caster, 1650 lb. Load Rating (LU-SPO 160K)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50101GR)
- Zoro Select Casters