Shop All Plate Casters
Zoro Select
Plate Caster, Heavy-Duty, 6" Wheel Dia.
Mfr # 416P26
Zoro # G1621941
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 416P26
- Zoro # G1621941
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Overall Height | 7-7/8" |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 5 1/4 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 7 15/16 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 3500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 15 ft 6 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (F13WC C1)
- THE BETTER BUNGEE Polystrap, 12 in. L, SS (BBS12SBK)
- STERLING ROPE Dyneema Sling, Endless, 2 ft L, 3/8 in W, HPPE, Black (SW127DYSL0424)
- VALLEY CRAFT Utility Cart, Three Shelf, 24x48", Red (F89221RDPY)
- ZORO SELECT Plate Caster, 350 lb. Load Rating, Swivel (P13S-UP040D-14-SB)
- ZORO SELECT Leveling Caster, 2200 lb.Load, Black Wheel (HRSP-POA 72G)
- ZORO SELECT Plate Caster, 440 lb. Load, Black Wheel (P19S-N58K-DZ)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Swivel (P2S-R025G-P-SB)
- ZORO SELECT Rigid Caster, SS, 4 in., 800 lb. (1UBL6)
- ZORO SELECT Rigid Plate Caster, Polye, 5 in., 350 lb. (1UKA7)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in, 200 lb, C (1UHZ1)
- Zoro Select Plate Casters