Shop All Plate Casters
Zoro Select
Plate Caster, 800 lb. Ld Rating, Roller
Mfr # P21R-C050R-16-VG1
Zoro # G3317379
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # P21R-C050R-16-VG1
- Zoro # G3317379
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4-1/2 in x 6-1/4 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lck, Top Plate, 8-3/4 in H, 8 in Cstr (FL-LK-8EL)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Nylon, Yellow (EEF2-901-12)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548SSB)
- MEADOW LANE Ladder 92 in. Un-Finished Maple Brass Finish Hook with 8 ft. Rail Kit (EG.300-92MA-08.06)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., 75 Shore A (16MR08201S)
- ZORO SELECT Leveling Caster, 1325 lb. Load, Swivel (HRLHD-SPO 75K)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 2 in, 75 lb (51816)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel (LK-ALEV 125K-14-SG)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (02XA06128S002GN)
- ZORO SELECT Plte Caster, Rgd, Poly, 6 in., 1250 lb. (5VG64)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 600 lb., Black (435Y01)
- Zoro Select Casters