Shop All Plate Casters
Zoro Select
Plate Caster, 80 lb. Load Rating, Swivel
Mfr # P4S-PB020G-P-CF
Zoro # G1626132
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # P4S-PB020G-P-CF
- Zoro # G1626132
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-5/8 in |
Wheel Dia. | 2 in |
Wheel Width | 2 in |
Swivel Radius | 2-1/4 in |
Mounting Bolt Dia. | 3/16 in |
Caster Plate Size | 1-1/2 in x 2-1/8 in |
Mounting Plate Size | 1 1/2 in x 2 1/8 in |
Mounting Height | 2 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 80 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 880 lb. Ld Rating, Ball (LH-G 100K-1)
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (1DJU2)
- KINEDYNE Cargo Bar Holder, Steel, 5" L, 6" W (10062GRA)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 4 in W, Nylon, Yellow (35XP82)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in, 250 lb, Gry (1UKW8)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X78)
- ZORO SELECT Plate Caster, 1400 lb. Ld Rating, Roller (P25S-C080R-14)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 264 lb (LKPXA-TPA 126G-FI)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 165 lb (GDS-100B-SF)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA060R-15)
- MAPP CASTER 6"X2" Polyurethane Wheel Rigid Caster - 900 Lbs Capacity (146UPRB620R)
- Zoro Select Casters