Shop All Plate Casters
Zoro Select
Plate Caster, 80 lb. Load Rating
Mfr # P4S-PB020G-P-AF
Zoro # G1606444
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # P4S-PB020G-P-AF
- Zoro # G1606444
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-5/8 in |
Wheel Dia. | 2 in |
Wheel Width | 2 in |
Swivel Radius | 2-1/4 in |
Caster Plate Size | 1-1/2 in x 2-1/8 in |
Mounting Bolt Dia. | 3/16 in |
Mounting Height | 2 5/8 in |
Mounting Plate Size | 1 1/2 in x 2 1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 80 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 7200 lb. (6T110X4)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (WA072414X)
- US CARGO CONTROL Mounting Ring Flush Mount Zinc Plated 1,200 lb (PF5ZC)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 2 in., 100 lb. (1UHT1)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040R-14)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P29R-UY080K-18)
- ZORO SELECT Plate Caster, 770 lb. Ld Rating, Ball (BHS-ALB 125K-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in, 275 lb, Blk (4W912)
- ZORO SELECT Swivel Plate Caster, Poly, 1-3/8 in., 220 lb. (LPA-VSTH 35K)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U080K-14)
- Zoro Select Plate Casters