Shop All Plate Casters
Zoro Select
Plate Caster, 6" Wheel Dia., 250 lb. Load
Mfr # 437V23
Zoro # G4016667
original price:
$60.26
10% off
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Product Information
- Brand Zoro Select
- MFR # 437V23
- Zoro # G4016667
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Swivel Radius | 4 7/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/4 in |
Description
Swivel, Plate Caster with Flat-Free Wheels, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-3060-3-43-QS)
- DAYTON Appliance Hand Truck, 700 lb., 60in (4W326)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red (CL1386BCNT)
- CM Rigging Hook With Latch, 5 Ton Load, 80 Grade, Eye Attachment, 112 In Hook Opening (M6507A)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 350 lb., 55 Shore D (P12SX-UP040D-12)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K42)
- ZORO SELECT 2 in. Wheel Diameter Plate Caster with 100 lbs. Load (437V27)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- ZORO SELECT Dual Wheel Caster, Swivel, Nylon, 3 in., 1320 lb (LHD-SPO 75K)
- ZORO SELECT Gate Caster, Rubber, 3 in., 100 lb. (32J778)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN)
- Zoro Select Casters