Shop All Plate Casters
Zoro Select
Plate Caster, 5400 lb. Load Rate, 8" H
Mfr # P27R-NMB060K-18
Zoro # G3339189
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Machined Nylon
Product Information
- Brand Zoro Select
- MFR # P27R-NMB060K-18
- Zoro # G3339189
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 7 1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 4100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 9/32-5/16 G80 SW SELF-LOCK HK, 8499280 (8499280)
- KOCH TWINE JUTE TWIST GN 200ft (5480404)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-PH050R-14-DL)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-HR035D-P3)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-16)
- ZORO SELECT Swivel Plate Cstr, Delrin, Stainless Steel (P21SX-PRP040D-14-AM)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1200 lb., Rd (1NVN4)
- ZORO SELECT Plate Caster, 440 lb. Load, Black Wheel (P19S-N58K-DZ)
- ZORO SELECT Plate Castr Kt, Polypropyln, 4", 180 lb, PK4 (22W971)
- Zoro Select Casters