Shop All Plate Casters
Zoro Select
Plate Caster, 500 lb. Ld Rating, Yl Wheel
Mfr # P22S-UA080R-14
Zoro # G9660693
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P22S-UA080R-14
- Zoro # G9660693
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 6 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 10 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Shock-Absorbing Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Manila, Twisted, 5/8 In. dia., 600ft L (12U285)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 4-8" (108-1-4/8)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05456.544)
- ZORO SELECT Quiet-Roll Medical Plate Caster, Swivel (P17S-RP030K-12)
- ZORO SELECT Plate Caster, 650 lb. Load Rating (P21R-PB050R-15)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Swivel (400K47)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080R-16)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, 200 lb, Stainless Steel (P12SX-RP030D-12-SS)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-19)
- ALBION 4" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 800 lb (16TM04201R)
- Zoro Select Plate Casters