Shop All Plate Casters
Zoro Select
Plate Caster, 500 lb. Ld Rating, Rigid
Mfr # P22R-UA060R-14
Zoro # G2146665
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P22R-UA060R-14
- Zoro # G2146665
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 8-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 8 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Rigid, Shock-Absorbing Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-36PT)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H, Color: Red (ST-300 A2 C6 P5)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-6)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 3 in., 210 lb. (2G053)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 5 in. Dia., 350 lb. (33J005)
- ZORO SELECT Plate Caster, 2100 lb. Load, Yellow Wheel (P29S-UY060K-18)
- ZORO SELECT Swivl Semi-Pneumatic Caster, 6 in., 200 lb (3G151)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4in, 1000 lb (33H770)
- Zoro Select Casters