Shop All Plate Casters
Zoro Select
Plate Caster, 440 lb. Ld Rating, Swivel
Mfr # LK-ALEV 100K-14-SG
Zoro # G5579450
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Product Information
- Brand Zoro Select
- MFR # LK-ALEV 100K-14-SG
- Zoro # G5579450
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-9/16 in |
Swivel Radius | 3-3/4 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 440 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 5/8 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Electric Winch, 12VDC, 8000 lb. Load Cap. (103250)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Black (GD-40-F-NYN-FBL)
- VESTIL Green High-Tech Non-Marking Swivel Polyurethane 6 x 2 Caster (CST-F40-6X2DT-S)
- PEERLESS CHAIN SUB ASSY FOR 9/32" CHAIN, SMA028 (SMA028)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H714)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (P21S-C080KP-16-WB-DL)
- ZORO SELECT Plate Caster, 590 lb., Light-Medium Duty (400K26)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-85)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 450 lb. (P2S-C040G-P)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb, C (1UHZ4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB)
- Zoro Select Casters