Shop All Plate Casters
Zoro Select
Plate Caster, 4" Wheel Dia., 264 lb. Load
Mfr # 437V20
Zoro # G4570190
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Product Information
- Brand Zoro Select
- MFR # 437V20
- Zoro # G4570190
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Overall Height | 5-5/32" |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 3 1/8 in x 4 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 3-1/8" x 4" |
Caster Plate Size | 3-1/8" x 4" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 260 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockplate, Aluminum, 12,630 lb, 30 x 72 In (B7230)
- BUYERS PRODUCTS E-Track J-Hook (01130)
- NATIONAL HARDWARE Hook Clvs Grb Chrmt/Yel 1/4In (N830-316)
- METRO Leveling Bolt, Zinc Plated (RPF04-004)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (LO-G 200K)
- ZORO SELECT Plate Caster, 440 lb. Load, Black Wheel (P19S-N58K-DZ)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- ZORO SELECT Swivel Plate Caster w/Brake, 350 lb, Plate Type B (P12S-PB050B-P3-WB)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in., 308 lb, Gry (LEX-POEV 80XR-SG)
- ZORO SELECT Rigid Plate Caster, Cast Irn, 5 in, 1000 lb (1NWL3)
- HAMILTON General Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-6TE)
- Zoro Select Casters