Shop All Plate Casters
Zoro Select
Plate Caster, 350 lb. Ld Rating, Roller
Mfr # P21S-PRP050R-14-EL
Zoro # G3317388
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6-1/2"
- Wheel Core Material Plastic
- Mounting Plate Size 4 in x 4 1/2 in
- Includes Thread Guards No
- Wheel/Tread Hardness Rating Firm
Product Information
- Brand Zoro Select
- MFR # P21S-PRP050R-14-EL
- Zoro # G3317388
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Details
Wheel Core Material | Plastic |
Includes Thread Guards | No |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Hardness | 90 Shore A |
Swivel Lock Type | No Lock Included |
Load Rating Range | 300 to 999 lb |
Tread Shape | Standard |
Wheel Bearing Type | Roller |
Number of Mounting Holes | 4 |
Swivel Construction | Kingpin |
Mounting Plate Bolt Hole Pattern | B |
Swivel Raceway Type | Double Ball |
Wheel/Tread Material | Thermoplastic Rubber |
Wheel/Tread Color | Gray |
Description
Swivel, Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW85)
- KRAFT TOOL Green Braided Nylon Masons Line, 1000 ft. (BC344)
- GLEASON REEL Limit Switch, 2 Contact 72:1 Gear Ratio (54BB23EC)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4D3C1P6)
- ZORO SELECT Swivel Plate Caster, Rubbr, 4 in., 300 lb, C (1UHX1)
- ZORO SELECT Plate Caster, 1000 lb. Load Rate, 10-1/8"H (P25S-UP080R-14-H10)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball (P21S-URPW050K-14-DL)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/8 in., 1540 lb. (LH-GSPO 80K-ST)
- ZORO SELECT NSF-Listed Plate Caster, 150 lb. Load Rating, Rigid (P12R-R040D-P2)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 4 in, 198 lb (1G197)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-C050R-16)
- Zoro Select Casters