Shop All Plate Casters
Zoro Select
Plate Caster, 2800 lb. Ld Rating, PK4
Mfr # 4402
Zoro # G5908170
product price: $257.99
/pk 4, $64.50/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type 2 Rigid, 2 Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Steel
Product Information
- Brand Zoro Select
- MFR # 4402
- Zoro # G5908170
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Swivel Radius | 3 5/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Thread Size | 1/2-13 |
Mounting Height | 5 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
2 Rigid, 2 Swivel, Standard Plate Caster Kit, Load Rating 3200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 108in.L x 6 in.W, Pin, PK2 (35LU48)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX64)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6207)
- LOUISVILLE Utility Tray, Plastic (PK1243)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3-1/2in, 250lb (P12SX-HNG035G-12)
- ZORO SELECT PlatCastr Kt, Polypropylen, 4", 1800 lb, PK4 (31AR68)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type B (P12S-R050B-P3-WB)
- ZORO SELECT Rigid Plate Caster, 5 in. Dia., 450 lb. (02PB05128R002)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27R-NMB060K-16)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21S-RY080R-14-TB)
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb. (1NVC1)
- Zoro Select Casters