Shop All Plate Casters
Zoro Select
Plate Caster, 2500 lb. Load, Yellow Wheel
Mfr # P29R-UY080K-18
Zoro # G5608193
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P29R-UY080K-18
- Zoro # G5608193
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Plate Size | 5-1/4" x 7-1/4" |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Swivel Radius | 7-1/8 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 10 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Rigid, Standard Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plt Cstr, Glass Filled Nyl, 3in, 1200lb (1VJD8)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005S-20)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- PEERLESS CHAIN 3/8 SPAS, HDG, UPC, 8058405 (8058405)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Swivel (P12SX-HRP040G-12)
- ZORO SELECT Plate Caster, 750 lbs Load Rating, Swivel (400K50)
- ZORO SELECT Dual Whl Cstr, Swl, Nyln, 3-3/16 in, 3850 lb (LSD-GSPO 80K)
- ZORO SELECT Swivel Plate Caster, Nylon, 8 in., 1500 lb. (P25S-N080K-14-001)
- ZORO SELECT V-Groove Rigid Caster, Polye, 4 in., 350 lb (1NWC9)
- HAMILTON Rigid Caster 52 5X2 Poly-Tech (R-525-NF)
- Zoro Select Casters