Shop All Plate Casters
Zoro Select
Plate Caster, 2425 lb. Ld Rating, Ball
Mfr # LO-G 200K
Zoro # G9463601
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # LO-G 200K
- Zoro # G9463601
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 245 mm |
Wheel Dia. | 200 mm |
Wheel Width | 50 mm |
Swivel Radius | 160 mm |
Caster Plate Size | 110 mm x 140 mm |
Mounting Bolt Dia. | M10 |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Mounting Height | 9 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 2425 lb, Swivel Lock Type No Lock Included, Wheel Dia. 7 7/8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0305108)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 10 ft. (711081GRA)
- WELLINGTON Twine Mason Ln #18X1050' (G5118Z1050)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clips (10 pack) (GDFWRC12-10PK)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel (P12R-PRP040B-12)
- ZORO SELECT Plate Caster, Swivel, Rubber, 3 in., 154 lb. (TSED 075 RN0D B)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 600 lb, B (4HXH6)
- ZORO SELECT Plate Caster, Heavy-Duty, 6" Wheel Dia. (416P26)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-87)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-14-CB)
- Zoro Select Casters