Shop All Plate Casters
Zoro Select
Plate Caster, 240 lb. Load Rating, Swivel
Mfr # P13S-RP050D-14-SB
Zoro # G3323776
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Zoro Select
- MFR # P13S-RP050D-14-SB
- Zoro # G3323776
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/4 in |
Wheel Dia. | 5 in |
Wheel Width | 1-7/16 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-13/16 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 6 1/4 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-4" Poly on Aluminum Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Capacity (SCC-PAR420)
- WERNER 25 lb. Plastic Joe Bucket (AC50-JB-3)
- SOUTHERN WIRE Southern Wire® 250' 3/32" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00080)
- ZORO SELECT Roller Stand, H-Style, 28 to 45 in. (33VE09)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel (P12SX-PRP060K-12-WB)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Poly, 3-1/2 in., 250 lb. (4W926)
- ZORO SELECT Plate Caster, 550 lb. Load Rating (P21S-ALEV 127K-15-WB)
- ZORO SELECT Leveling Caster, Nylon, 2-7/8 in., 1540 lb. (WMLC-700FS)
- ZORO SELECT Kingpinless Rgd Caster, TPR, 6 in., 600 lb. (P21R-PRP060R-14)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- Zoro Select Casters