Shop All Plate Casters
Zoro Select
Plate Caster, 220 lb. Load Rating, Swivel
Mfr # P9S-RP030K-P
Zoro # G6627061
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Zoro Select
- MFR # P9S-RP030K-P
- Zoro # G6627061
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/16 in |
Wheel Dia. | 3 in |
Wheel Width | 2 x 7/8 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 2-9/16 in |
Mounting Height | 4 1/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PUT60637BK-B)
- LIFT-ALL Web Sling, Endless, 2 ft L, 2 in W, Nylon, Yellow (EN1602NX2)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-3E)
- ZORO SELECT Swivel Plate Caster w/Brake, 1000 lb, Plate Type B (930CA05201SBG)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 8 in., 900 lb. (1ULL7)
- ZORO SELECT Plate Caster, 4" Wheel dia, 1-3/8" Wheel W (P2S-C040G-P-SB)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H939)
- ZORO SELECT Swivel Plate Castr, Cast Irn, 8 in, 1250 lb (1NWL8)
- ZORO SELECT Swivel Pneumatic Cstr, 10in, 350 lb, Silver (P21S-P100WK-14)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 260 lb. (PGR40120ZN-TPR22(GG))
- Zoro Select Plate Casters