Shop All Plate Casters
Zoro Select
Plate Caster, 220 lb. Load Rating
Mfr # LDA-TPA 75G-FI
Zoro # G8518157
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Twin Wheel
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Zoro Select
- MFR # LDA-TPA 75G-FI
- Zoro # G8518157
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 101 mm |
Wheel Dia. | 75 mm |
Wheel Width | 2 x 25 mm |
Mounting Bolt Dia. | M6 |
Caster Plate Size | 60 mm x 60 mm |
Swivel Radius | 71.5 mm |
Mounting Height | 3 7/8 in |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vestil Curved Reflector for Guard Rail w/ Reflective Tape, White (GR-H2R-RFT-WT)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- DAYTON Scissor Lift Table, 1100 lb. Cap, 20"W, 40"L (35KT57)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1000 lb., Blk (435X71)
- ZORO SELECT Plate Caster, Rigid, Rubber, 4 in., 176 lb. (TFED 100 RN0D)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-C060R-16)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12R-UP040D-12)
- ZORO SELECT Plte Caster, Rgd, Poly, 6 in., 1250 lb. (5VG64)
- VESTIL Maroon Tread Rigid Polyurethane 8 x 2 Caster (CST-C44-8X2PU-R)
- Zoro Select Casters