Shop All Plate Casters
Zoro Select
Plate Caster, 220 lb. Ld Rating, Plain
Mfr # P12S-PRP050D-12
Zoro # G9660754
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Zoro Select
- MFR # P12S-PRP050D-12
- Zoro # G9660754
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 6 3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn, A (S-HS-8DB)
- OZ LIFTING PRODUCTS Davit Crane (OZA500DAV)
- CARGOLOC Tarp Straps, Rubber, 31" Epdm (62336)
- WESTWARD Band Dolly For 5 Gallon Drums (TTBDL105G)
- ZORO SELECT Leveling Caster, Nylon, 3 in., 2200 lb. (WMLC-1000FSB)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 750 lb., Black (435X93)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-NB50G-P-WK)
- ZORO SELECT Plate Caster, 240 lb. Load Rate, 6-3/16" H (P12S-R050B-P3)
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb., D (1UHP6)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 3 in., 300lb. (P2R-C030G-P)
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 440 lb (16SZ10628S)
- Zoro Select Casters