Shop All Plate Casters
Zoro Select
Plate Caster, 220 lb. Ld Rating, Plain
Mfr # P12R-PRP050D-12
Zoro # G9660657
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Zoro Select
- MFR # P12R-PRP050D-12
- Zoro # G9660657
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Rope, PPL, Braided, 1/4 In. dia., 1000 ft. L (AGHBPP141000)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- COTTERMAN Crossover Ladder, 7 Step, Steel, 98In. H. (7SPS24A7C1P3)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H933)
- ZORO SELECT Plate Caster Kit, Steel, 6 in., 900 lb., PK4 (4LLN3)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X78)
- ZORO SELECT Plate Caster, 550 lb. Load Rating, Rigid (BKS-ALEV 125K-14-SG)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in, 300 lb, Blu (5UX88)
- ZORO SELECT Rgd Plat Cstr, Polyurthan, 4 in, 700 lb, Grn (1NWJ9)
- ZORO SELECT Swivl Plat Castr, Polyolfin, 5 in, 220 lb, D (4X695)
- Zoro Select Casters