Shop All Plate Casters
Zoro Select
Plate Caster, 2000 lb. Ld Rating, Ball
Mfr # P27R-UY060K-16
Zoro # G1199412
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P27R-UY060K-16
- Zoro # G1199412
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 7 1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 600ft L (AGBR916600)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- US CARGO CONTROL 3" x 40' Yellow Ratchet Strap w/ Wire Hooks (7540WH-Y)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 42in H (EPTLU24488PN95)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040R-14)
- ZORO SELECT Plate Caster, 125 lb. Ld Rating, Delrin (P12S-R030D-12-WB)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb (P2R-C025G-P)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- ZORO SELECT Rgd Plt Castr, Cst Irn, 5 in., 1200 lb., Blk (1NVH6)
- ZORO SELECT Plate Caster, 4400 lb. Ld Rating, PK4 (8806)
- ZORO SELECT Swivel Plate Caster, 8 in Dia, 675 lb, Ball (P21S-RCP080K-14)
- Zoro Select Plate Casters