Shop All Plate Casters
Zoro Select
Plate Caster, 2" Wheel Dia., 75 lb., Gray
Mfr # 435X74
Zoro # G5582512
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Zoro Select
- MFR # 435X74
- Zoro # G5582512
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-15/32" |
Wheel Dia. | 2 in |
Wheel Width | 1 in |
Mounting Bolt Dia. | 1/4 in |
Plate Size | 1-7/8" x 2-9/16" |
Caster Plate Size | 1-7/8" x 2-9/16" |
Mounting Plate Size | 1 7/8 in x 2 9/16 in |
Mounting Height | 2 7/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-5163450 Black Weather Stripping Tape - 5/16" x 3/4" x 50' (018-5163450)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-B)
- CATERPILLAR 4Pc 1.25"X12' Ratchet Tie Down With Soft Loops (1000/3000) (980105N)
- DAYTON Mold-On Rubber Wheel, 6 x 1-1/2 (MH34D64402G)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in, 250 lb, C (4W911)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 8in, 850lb (P21R-PB080R-14)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (02XA06128S001GN)
- ZORO SELECT Rgd Plate Caster, Nylon, 5 in., 308 lb. (BKX-SPO 125XK-1)
- ZORO SELECT Swivel Plate Caster, Rubbr, 4 in., 300 lb, C (1UHX1)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21S-RY080R-14-TB)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb (16PI05201S)
- Zoro Select Plate Casters