Shop All Plate Casters
Zoro Select
Plate Caster, 2-1/2" Wheel Dia., 70 ShoreD
Mfr # 435X95
Zoro # G6032953
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Product Information
- Brand Zoro Select
- MFR # 435X95
- Zoro # G6032953
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-3/8" |
Wheel Dia. | 2 1/2 in |
Wheel Width | 1 1/8 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 3 3/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 48"W x 80"H, Chrome (WRC74-BSK1848C-5)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL56)
- RHINO CART General Purpose Dolly, 1500lb, 18 (RC-1P-G-RBR)
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver (P21S-P080B-14)
- ZORO SELECT Rigid Plate Caster, Steel, 6 in., 1200 lb. (1NVC8)
- ZORO SELECT Rgd Plate Caster, Rubber, 4 in., 400 lb. (B-POEV 102KA-12-SB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 4 in., 165 lb. (4W906)
- ZORO SELECT Rgd Plate Caster, Rubber, 3-1/2 in., 350 lb (B-POEV 89KF-12-SG)
- ZORO SELECT Rgd Plt Cstr, Glass Filled Nyl, 3in, 1200lb (1VJD8)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- Zoro Select Casters