Shop All Plate Casters
Zoro Select
Plate Caster, 198 lb. Load Rating, Swivel
Mfr # 400K69
Zoro # G6047540
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 400K69
- Zoro # G6047540
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-3/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Swivel Radius | 2 23/64 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 3 3/4 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 195 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW PRODUCTS Trolley Wheel Assembly, 500 lb. Capacity (51346)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 48"L (AHT-H-1948)
- LITTLE GIANT Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb (3GH-2436-8PHK)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- ZORO SELECT Plate Caster Kit, 6" Wheel dia., PK4 (55JK15)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 5 in, 1000 lb (1NWP4)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21RX-PRP040D-14-AM)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in, 300 lb, Blu (5UX88)
- ZORO SELECT Plate Caster, Rigid, Phenolic, 4 in., 700 lb (TFK 100 RP1G)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Roller (P21S-PRP040R-14-TB)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-PUB-RS)
- Zoro Select Plate Casters