Shop All Plate Casters
Zoro Select
Plate Caster, 198 lb. Load Rating, Swivel
Mfr # 400K67
Zoro # G5611273
original price:
$7.89
5% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 400K67
- Zoro # G5611273
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-3/4" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/4" x 3-3/4" |
Caster Plate Size | 2-3/4" x 3-3/4" |
Swivel Radius | 3 3/8 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Height | 4 11/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 195 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T210X3)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J870)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-UN50G-P)
- ZORO SELECT Standard Plate Caster, Rigid, 110 lb. (BPA-TPA 50KF)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X88)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., C (L-POW 100KF-12-FI)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, Gry (P12S-PRP035B-12)
- ZORO SELECT Plate Caster, 176 lb. Load Rating, Swivel (400K66)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 6 in, 1600 lb, A (TSH150PT15T24BD)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020120ZN-POS01(KK))
- Zoro Select Plate Casters