Shop All Plate Casters
Zoro Select
Plate Caster, 1870 lb. Ld Rating, Ball
Mfr # LO-SE 250K-ST-RI4
Zoro # G9463592
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Product Information
- Brand Zoro Select
- MFR # LO-SE 250K-ST-RI4
- Zoro # G9463592
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 295 mm |
Wheel Dia. | 250 mm |
Wheel Width | 60 mm |
Swivel Radius | 195 mm |
Caster Plate Size | 110 mm x 140 mm |
Mounting Bolt Dia. | M10 |
Mounting Height | 11 5/8 in |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1870 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 9 13/16 in, Wheel Width 2 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Keg/Case Truck, 500 lb. (4W324)
- ZORO SELECT Work Platform, Black, 2 ft.x3 ft. (A-3624)
- EKKO Dt Handle, For Use With EP20D (EP20D / T606-5B)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05G)
- ZORO SELECT Swivel Caster w/Break (36CF81)
- ZORO SELECT Plate Caster, 5 in Wheel Diameter, 2600 lbs, PK4 (435X97)
- ZORO SELECT Plate Caster, 800 lb. Ld Rating, Roller (P21R-C050R-16-VG1)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Rigid (P2R-R025G-P)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Ball (P12S-PB040B-P2-TB)
- ZORO SELECT Plate Caster, 5400 lb. Load Rate, 8" H (P27S-NMB060K-18)
- SERVICE CASTER 5 Inch Poly on Polyolefin Swivel Caster with Roller Bearing and Brake SCC (SCC-20S520-PPUR-TLB)
- Zoro Select Casters