Shop All Plate Casters
Zoro Select
Plate Caster, 1766 lb. Load, Brown Wheel
Mfr # P25R-ALB 200K-14
Zoro # G5563822
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Besthane Polyurethane
Product Information
- Brand Zoro Select
- MFR # P25R-ALB 200K-14
- Zoro # G5563822
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | None- Rigid Caster |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 7 7/8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stainless Steel Jack Chain, 50 ft. L (98859)
- DAYTON Wire Rope Stop Sleeve, 7/32In, Copper, PK10 (2VKE1)
- HILLMAN Hillman Fasteners 370342 10-12 x 1 in. Conical Plastic Flanged Anchor; 100 Pack (736033)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX3)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurthane, 8 in., 900 lb (1ULF5)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1050 lb. (400K27)
- ZORO SELECT V-Grve Rgd Cster, Cast Irn, 6 in., 1000 lb. (1NWC7)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080R-16-FI)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 3-1/2 in, 250 lb (5UX83)
- ZORO SELECT Plate Caster, 770 lb. Load Rating, Swivel (L-RD 200K-VLI)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- Zoro Select Casters