Shop All Plate Casters
Zoro Select
Plate Caster, 1760 lb. Load, Yellow Wheel
Mfr # P24S-UA080KP-14
Zoro # G5620909
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Precision Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P24S-UA080KP-14
- Zoro # G5620909
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 5-3/4 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 1760 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Expandable Safety Gate, Casters (ALEXGATE-30-C)
- WESCO Wheel, 8x2 In, Mold On Rubber, Wheel Dia.: 8" (150120)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 09-482 Number 48 Polished Beef Cotton Twine with 2 Pound Tube with 1500 ft. (09-482)
- LITTLE GIANT LADDERS Trestle Brackets for Dark Horse, 300 lb. (56480)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K49)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 165 lb., A (LPXA-VPA 75G-FI)
- ZORO SELECT Plate Caster Kit, 6" Wheel dia., PK4 (55JK15)
- ZORO SELECT Fixed Caster, 4 In (MH2PLG401G)
- ZORO SELECT Gate Caster, Rubber, 4 in., 125 lb. (22W968)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33J041)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1500 lb. (R-HS-8DB)
- Zoro Select Plate Casters