Shop All Plate Casters
Zoro Select
Plate Caster, 130 lb. Ld Rating, Plain
Mfr # P5S-R040G-12
Zoro # G9660806
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Product Information
- Brand Zoro Select
- MFR # P5S-R040G-12
- Zoro # G9660806
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-7/8 in |
Wheel Dia. | 4 in |
Wheel Width | 13/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-5/16 in |
Mounting Height | 4 7/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 130 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 100 in. W (30EP78)
- SNAP-LOC Snap-Loc SLAC6SDSBP 6 in. Super-Duty Polyurethane Swivel-Brake Caster; 450 lbs (SLAC6SDSBP)
- ZORO SELECT Guard Rail, L32In (5AE58)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TTX6)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- ZORO SELECT Plte Caster, Swvl, Phenolic, 4", 800 lb. (S-HS-4P-4SL-FB)
- ZORO SELECT PlatCastr Kt, Polypropylen, 4", 1800 lb, PK4 (31AR68)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in, 750 lb, Blu (1NUX1)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 6 in. Dia., 400 lb. (33J011)
- ZORO SELECT Rigid Plate Caster, Polyolfin, 3 in, 176 lb (4X696)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster with Ball Bearing and Brake SCC (SCC-35S420-PUB-GB-SLB)
- Zoro Select Plate Casters