Shop All Plate Casters
Zoro Select
Plate Caster, 1200 lb. Load Rating
Mfr # P25S-UY060R-14-CB-DL
Zoro # G8518218
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P25S-UY060R-14-CB-DL
- Zoro # G8518218
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Swivel Radius | 4-9/16 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (OBEL10)
- US CARGO CONTROL 3/8" x 10' - Pewag Single Leg Chain Sling w/ Sling Hook - Grade 120 (38G120SOS-10)
- ZORO SELECT Pallet Jack, Load Capacity 3800 lb (12U124)
- COTTERMAN Track Section, 3 ft., Steel (GT1003-ST-KIT)
- ZORO SELECT Plte Caster, Swvl, Phenolic, 6", 900 lb. (S-MS-6P-CB)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 260 lb. (PGR40120ZN-TPR22(GG))
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in., 275 lb, C (5UX84)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 350 lb (L-POEV 89KF-12-SG)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb. (P21R-PH080D-14-BC)
- ZORO SELECT Rgd Plt Cstr, Thrmplstc Rbber, 4 in, 176 lb (1G194)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ64)
- Zoro Select Casters