Shop All Plate Casters
Zoro Select
Plate Caster, 1200 lb. Ld Rating, Roller
Mfr # P25S-PH060R-14
Zoro # G1199421
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Product Information
- Brand Zoro Select
- MFR # P25S-PH060R-14
- Zoro # G1199421
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Swivel Radius | 4-9/16 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX AS2100 Quad Ripple 4' x 8' Deck (C105-20-7)
- PENTALIFT Holdown Release Chains/Cables, Release C (802-2765)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E10B4W5C1P6)
- BALLYMORE 113 in H Steel Folding Rolling Ladder, 8 Steps (FAWL-8-P)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 3in, 500lb (20PB03201R)
- ZORO SELECT Swivl Plt Castr, Polyolfin, 3 in., 176 lb, D (4X694)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (02XA06128S002GN)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1000 lb., Blk (435X71)
- ZORO SELECT Plate Caster, 176 lb. Load Rating, Swivel (400K66)
- ZORO SELECT Plate Caster, 1585 lb. Ld Rating, Ball (LSD-GTH 100K)
- HAMILTON Rigid Caster, Epsd 8X3 V-Grooved (R-EPSD-83FVT)
- Zoro Select Plate Casters