Shop All Plate Casters
Zoro Select
Plate Caster, 1000 lb. Load Rate, 10-1/8"H
Mfr # P25S-UP080R-14-H10
Zoro # G3339100
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # P25S-UP080R-14-H10
- Zoro # G3339100
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/8 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 6-1/4 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 10 1/8 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO Painter's Moving Straps PR (L74995PMS)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- MAPP CASTER 4"X2" Phenolic Wheel Rigid Caster - 800 Lbs Capacity (146DURB420R)
- INDUSCO Cold Shut, 3/16", Pc Sc (54400037)
- ZORO SELECT V-Grve Rgd Cster, Cast Irn, 6 in., 1000 lb. (1NWC7)
- ZORO SELECT Rigd Plat Castr, Therm Rubber, 6 in, 450 lb (1ULJ7)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb, D (1UHH5)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Rigid (BKS-ALEV 100K-14-SG)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 1320 lb. (P25S-SE 200K-16)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Swivel (P21S-P080WK-14-H10)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brake Swivel Lock 2 Rigid, 2PK (SCC-100S280-PNB-TLB-BSL-2-R-2)
- Zoro Select Plate Casters