Shop All Plate Casters
Zoro Select
Plate Caster, 1-3/8" Wheel Dia., 264 lb.
Mfr # 400K29
Zoro # G4433322
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Product Information
- Brand Zoro Select
- MFR # 400K29
- Zoro # G4433322
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-3/16" |
Wheel Dia. | 1 3/8 in |
Wheel Width | 5/8 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/4 in |
Plate Size | 3-3/4" x 3-3/4" |
Caster Plate Size | 3-3/4" x 3-3/4" |
Mounting Height | 2 3/16 in |
Mounting Plate Size | 3 3/4 in x 3 3/4 in |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 260 lb, Swivel Lock Type No Lock Included, Wheel Dia. 1 3/8 in, Wheel Width 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- CHICAGO HARDWARE Class 2 Anchor Shackle, 325 Ton Load, 58 In, 34 In Screw Pin, Hot Dipped Galvanized, 20135 3 (20135 3)
- SWEEPEX Pro Series Brushes, 72 In W, 11 In H, PK8 (PBK-720)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15)
- ZORO SELECT Plate Caster, 3000 lb. Load, Yellow Wheel (P29S-UY100K-18)
- ZORO SELECT Swivl Plate Caster, Polyolfin, 8 in, 900 lb (1ULL6)
- ZORO SELECT Plate Caster, 5400 lb. Load Rate, 8" H (P27R-NMB060K-18)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 250 lb. (1UHY4)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W80)
- ZORO SELECT Pneumatic Caster, 10-1/4" Wheel Dia. (53CM46)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-5)
- Zoro Select Plate Casters