Shop All Pipe Supports
Zoro Select
Plate, 3 1/2 In, Malleable Iron
Mfr # 365M0050PL
Zoro # G1827427
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling or Wall
- Material Cast Iron
- Metal Detectable Yes
- Width (In.) 2 1/5 in
- Max. Load (Lb.) 180 lb
Product Information
- Brand Zoro Select
- MFR # 365M0050PL
- Zoro # G1827427
- UPC # 782856364801
- Country of Origin China
- Category Pipe Supports
Dimensions
Width (In.) | 2 1/5 in |
Thread Size (In.) | 1/2 |
Rod Size | 1/2 in |
Length (In.) | 47/100 in |
Height (In.) | 9/20 in |
Pipe Size (In.) | 3 1/2 in |
Width | 2.20" |
Maximum Pipe Size | 3.5 in |
For Threaded Rod Size | 1/2 in |
Overall Height | 0.45 in |
Overall Length | 1.94 in |
Mounting Hole Size | 0.25 in |
Overall Width | 2.2 in |
Details
Item | Plate |
Type | Ceiling or Wall |
Material | Cast Iron |
Metal Detectable | Yes |
Max. Load (Lb.) | 180 lb |
Description/Special Features | Structural Attachment To Support Hanger Rod From Ceiling Or Wall |
Product Type | Pipe Support Plate |
For Use With | Support Hanger Rod |
Application | Structural Attachment to Support Hanger Rod |
Series | 365M |
Load Capacity | 180 lb |
Description
Plate, Finish Not Applicable, For Threaded Rod Size 1/2 in, Load Capacity 180 lb, Material Cast Iron, Maximum Pipe Size 3.5 in, Overall Height 0.45 in, Overall Length 1.94 in, Overall Width 2.2 in, Product Type Pipe Support Plate, Series 365M, Application Structural Attachment to Support Hanger Rod, For Use With Support Hanger Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- DELTA Delta Temperature Knob & Cover - Jetted Shower™ Stainless (RP28595SS)
- ZURN Plunger Assembly, For 4HCW4, 4HCW5 (PH6000-HYM)
- HILLMAN Utility Wire, 50 ft L, 9 Gauge, Galvanized Steel (50140)
- ZORO SELECT Tube Rack, 10 Channels, 5/32 In, Black, PK2 (MTR-156-102)
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- ZORO SELECT Beam Bracket, Rod Sz 1/2 In, 1 13/16 In L (0500088422)
- ZORO SELECT Plate, 3 1/2 In, Electro-Zinc Plated (365M0050EG)
- ZORO SELECT Tube Rack, 10 Channels, 1/2 In, Black, PK2 (MTR-500-102-HD)
- ZORO SELECT Tube Rack, 7 Channels, 3/8 In, Black, PK2 (MTR-375-102-HD)
- ANVIL 281 GAL CONCRETE WEDGE INSERT (0500370309)
- Zoro Select Pipe Supports