Shop All Strapping Equipment
Zoro Select
Plastic Strapping Combo Tool, Steel
Mfr # 2CXN7
Zoro # G4052571
original price:
$809.99
18% off
new price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic
- Application Single Feed, High Joint Strength
- For Strapping Width 1/2"
- Material Steel
- Style Tensions, Seals, Cuts
Product Information
- Brand Zoro Select
- MFR # 2CXN7
- Zoro # G4052571
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Min. Strapping Width | 1/2 in |
Max. Strapping Width | 1/2 in |
Fits Strap Width | 1/2 in |
Overall Length | 14 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 6 1/2 in |
Handle Length | 13 in |
Description
Strapping Combo Tool, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 1/2 in, Tool Seal Type Open Serrated Seals, Tool Joint Type Crimp, Handle Length 13 in, Tool Weight 9 lb, Tool Tension Capacity 820 lb, Tool Style Windlass, Tensioner Application High Strength, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 6 1/2 in, Tensioner Type Windlass Tensioner, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case (EP2236120BX)
- RICOH Cyan Toner Cartridge 18K YLD (841455)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 18", Kraft, 25/Bundle (11R267)
- POST-IT 48"x96" Dry Erase Film (DEF8X4)
- ZORO SELECT Steel Strapping Combo Tool, Sealless (52YU74)
- ZORO SELECT Steel Strapping Sealer, Double Notch (52YU69)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- ZORO SELECT Steel Strapping Combo Tool, 8 lb. Weight (52YU73)
- ZORO SELECT Steel Strapping Tensioner, Doubl D. Notch (52YU77)
- ZORO SELECT Steel Strapping Tensioner, 7 lb. Weight (52YU60)
- SIGNODE Plastic Strapping Tensioner, 1/2 In. W (023930)
- Zoro Select Strapping